Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Faucet, Matte, Metal, 1.2 gpm

  • Mfr # 58910BL

  • Zoro # G210918611


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Handle Material
Metal
Body Material
Metal
Drain Type
Pop-Up Rod
Power Source
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58910BL
Zoro #
G210918611
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
38 3/16 in
Spout Length
6 in
Spout Height
8 11/16 in
Inlet Connection Size
3/8 in
Overall Width
2 1/4 in
For Surface Thickness - Maximum
1 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
7 5/8 in
Overall Depth
6 in
Spout Outlet Height
3 1/2 in

Details

Finish
Matte
Handle Type
Lever
Handle Material
Metal
Body Material
Metal
Item
Bathroom Faucet
Drain Type
Pop-Up Rod
Power Source
Manual
ADA Compliance
ADA Compliant
Faucet Body Material
Metal
Water Inlet Connection Type
Compression
Drain Style
Drain with Pop-Up Waste Assembly
Faucet Type
Bathroom Sink Faucet
Application
Commercial, Residential
Valve Type
Ceramic Disc
Includes
50/50 Pop-Up Waste Assembly
Series
58910
Faucet Activation
Pivot Action
Standards
ASME A112.18.1/CSA B125.1, California Proposition 65, Federal Safe Drinking Water Act, NSF 372, NSF 61/9
Features
Single-Body Construction
Spout Reach
6 in
Valve Type - Faucets
Cartridge
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
2 in
Spout Shape
Arc
Flow Type
Aerated
Mounting Hole Center-to-Center Distance - Minimum
4 in
Legend Style
Color
Compatible Cartridge Manufacturer Part Number
400162
Inlet Connection Type
Compression
Number of Mounting Holes
1, 3
Mounting Hole Center-to-Center Distance - Maximum
2 in
Flow Rate - Maximum
1.2 gpm
For Location
Bathroom
CEC Compliance
CEC Compliant
Spout Style
Fixed
Distance to Wall - Minimum
2 in
Includes Drain
Drain Included
Operation Method
Manual
Ligature Resistance
No
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.