Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathtub Spout with Pull Up Diverter

  • Mfr # 41911

  • Zoro # G716299849


product price: $21.85
/ea
Sold in multiples of 12 for $262.20

Key Features

Includes Valve
Valve Not Included
Tub Spout Connection Type
Slip-Fit
Spout Reach
5 in
Compatible Series
Capstone
Includes Drain Stopper
Drain Stopper Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41911
Zoro #
G716299849
UPC #
810475000135
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Manufacturers Warranty Length
10 yr
Tub Spout Connection Size
1/2 in
Size
5 in
Connection Size
1/2 in

Details

Includes Valve
Valve Not Included
Tub Spout Connection Type
Slip-Fit
Spout Reach
5 in
Compatible Series
Capstone
Includes Drain Stopper
Drain Stopper Not Included
For Use With
Bathtub Spouts
Finish
Chrome
Item
Bathtub Spout with Pull Up Diverter
Connection Type
Slip Fit
Includes Stem
Stem Not Included
Trim Finish
Chrome
Features
Slip Fit Tub Spout
Material of Construction
Zinc
Includes Plaster Guard
No
Ligature-Resistant
Not Ligature-Resistant
Includes Cartridge
Cartridge Not Included
Includes Tub Spout
Tub Spout Included
CEC Compliant
CEC Compliant
Compatible Product Type
Bathtub Spouts
Includes Trim Plate
Trim Plate Not Included
Tub Spout Type
Pull Up Diverter Spout
Compatible Mfr. Model Number
T41311C
Includes Check Stop
Check Stop Not Included
Includes Handle
Handle Not Included
Tub and Shower Category
Shower Repair Parts
Compatible Manufacturer Part Number
T41311C
Includes
Tub Spout
Product Type
Bathtub Spout with Pull Up Diverter
Ligature Resistant
No
Tub Spout Material
Zinc
Compatible Grainger Part Number
492N83
For Use With Mfr. Model Number
T41311C
Standards
ANSI A117.1, ASME A112.18.1, CSA B125, IAPMO

Description

Bathtub Spout with Pull Up Diverter, Connection Size 1/2 in, Slip Fit, For Use With Bathtub Spouts, For Use with Series Capstone, Ligature Resistant No, Moen, Slip-Fit, Spout Reach 5 in, Trim Finish Chrome, Slip-Fit, Pull Up Diverter Spout

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.