Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathtub Spout with Pull Up Diverter

  • Mfr # 41911BN

  • Zoro # G416299903


product price: $35.79
/ea
Sold in multiples of 12 for $429.48

Key Features

Compatible Manufacturer Part Number
T41311CBNGR
Includes Valve
Valve Not Included
Features
Slip Fit Tub Spout
Trim Finish
Brushed Nickel
Connection Type
Slip Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41911BN
Zoro #
G416299903
UPC #
810475000142
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2 in
Size
5 in
Length
5 in
Tub Spout Connection Size
1/2 in
Manufacturers Warranty Length
10 yr

Details

Compatible Manufacturer Part Number
T41311CBNGR
Includes Valve
Valve Not Included
Features
Slip Fit Tub Spout
Trim Finish
Brushed Nickel
Connection Type
Slip Fit
Includes Drain Stopper
Drain Stopper Not Included
Includes Handle
Handle Not Included
CEC Compliant
CEC Compliant
For Use With
Bathtub Spouts
Includes Plaster Guard
No
Includes Tub Spout
Tub Spout Included
Compatible Mfr. Model Number
T41311CBNGR
Item
Bathtub Spout with Pull Up Diverter
For Use With Mfr. Model Number
T41311CBNGR
Standards
ANSI A117.1, ASME A112.18.1, CSA B125, IAPMO
Spout Reach
5 in
Ligature-Resistant
Not Ligature-Resistant
Includes Cartridge
Cartridge Not Included
Includes
Tub Spout
Compatible Series
Capstone
Finish
Brushed Nickel
Tub Spout Connection Type
Slip-Fit
Tub Spout Material
Zinc
Tub Spout Type
Pull Up Diverter Spout
Ligature Resistant
No
Product Type
Bathtub Spout with Pull Up Diverter
Includes Trim Plate
Trim Plate Not Included
Includes Stem
Stem Not Included
Compatible Product Type
Bathtub Spouts
Material of Construction
Zinc
Compatible Grainger Part Number
492N85
Tub and Shower Category
Shower Repair Parts
Includes Check Stop
Check Stop Not Included

Description

Bathtub Spout with Pull Up Diverter, Connection Size 1/2 in, Slip Fit, For Use With Bathtub Spouts, For Use with Series Capstone, Ligature Resistant No, Moen, Slip-Fit, Spout Reach 5 in, Trim Finish Brushed Nickel, Slip-Fit, Pull Up Diverter Spout

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.