Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon

  • Mfr # 168147

  • Zoro # G816307642


product price: $25.25
/ea
Sold in multiples of 12 for $303.00

Key Features

Ligature-Resistant
Not Ligature-Resistant
Includes Check Stop
Check Stop Not Included
Compatible Mfr. Model Number
T41311CGR
Compatible Series
Edgestone
Includes Cartridge
Cartridge Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168147
Zoro #
G816307642
UPC #
810475005161
Country of Origin
Korea, Republic of

Dimensions

Length
6 in
Manufacturers Warranty Length
10 yr
Trim Plate Depth
1 1/8 in
Trim Plate Height
6 in
Trim Plate Width
6 in

Details

Ligature-Resistant
Not Ligature-Resistant
Includes Check Stop
Check Stop Not Included
Item
Temperature Control Lever
Compatible Mfr. Model Number
T41311CGR
Compatible Series
Edgestone
Includes Cartridge
Cartridge Not Included
Material of Construction
Zinc
ADA Compliant
Not ADA Compliant
Finish
Chrome
Compatible Grainger Part Number
492N86
Trim Finish
Chrome
Tub and Shower Category
Shower Repair Parts
Includes Valve
Valve Not Included
Ligature Resistant
No
Compatible Manufacturer Part Number
T41311CGR
Features
Edstone Escutheon Plate
For Use With Mfr. Model Number
T42315CGR
Includes
Escutcheon Kit
Includes Tub Spout
Tub Spout Not Included
Trim Plate Shape
Circle
For Use With
Edgestone Bathtub and Shower Faucets
ADA Compliance
No
Includes Trim Plate
Trim Plate Not Included
Product Type
Temperature Control Lever
Trim Plate Material
Metal
Includes Handle
Handle Not Included
Compatible Product Type
Edgestone Bathtub and Shower Faucets
Includes Stem
Stem Not Included
Includes Drain Stopper
Drain Stopper Not Included

Description

Temperature Control Lever, ADA Compliance No, For Use With Edgestone Bathtub and Shower Faucets, For Use with Series Edgestone, Ligature Resistant No, Number of Handles 0, Moen, Trim Finish Chrome, Trim Plate Depth 1 1/8 in, Trim Plate Height 6 in, Trim Plate Material Metal, Trim Plate Width 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.