Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon

  • Mfr # 168147BN

  • Zoro # G716307643


product price: $35.19
/ea
Sold in multiples of 12 for $422.28

Key Features

Includes Trim Plate
Trim Plate Not Included
Trim Plate Depth
1 1/8 in
Compatible Mfr. Model Number
T41311CBNGR
Compatible Product Type
Capstone Bathtub and Shower Faucets
Compatible Grainger Part Number
492N85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168147BN
Zoro #
G716307643
UPC #
810475005178
Country of Origin
Korea, Republic of

Dimensions

Trim Plate Depth
1 1/8 in
Trim Plate Height
6 in
Manufacturers Warranty Length
10 yr
Length
6 in
Trim Plate Width
6 in

Details

Includes Trim Plate
Trim Plate Not Included
Compatible Mfr. Model Number
T41311CBNGR
Compatible Product Type
Capstone Bathtub and Shower Faucets
Compatible Grainger Part Number
492N85
Includes Check Stop
Check Stop Not Included
Finish
Brushed Nickel
Trim Plate Material
Metal
Material of Construction
Zinc
Ligature Resistant
No
Trim Finish
Brushed Nickel
Ligature-Resistant
Not Ligature-Resistant
Item
Temperature Control Lever
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
Compatible Manufacturer Part Number
T41311CBNGR
ADA Compliant
Not ADA Compliant
Product Type
Temperature Control Lever
Includes
Escutcheon Kit
For Use With Mfr. Model Number
T421315CBNGR
Tub and Shower Category
Shower Repair Parts
Includes Valve
Valve Not Included
ADA Compliance
No
Features
Capstone Escutheon Plate
Includes Handle
Handle Not Included
For Use With
Capstone Bathtub and Shower Faucets
Compatible Series
Capstone
Includes Stem
Stem Not Included
Trim Plate Shape
Circle
Includes Cartridge
Cartridge Not Included

Description

Temperature Control Lever, ADA Compliance No, For Use With Capstone Bathtub and Shower Faucets, For Use with Series Capstone, Ligature Resistant No, Number of Handles 0, Moen, Trim Finish Brushed Nickel, Trim Plate Depth 1 1/8 in, Trim Plate Height 6 in, Trim Plate Material Metal, Trim Plate Width 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.