Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon

  • Mfr # 168189

  • Zoro # G516307645


product price: $24.45
/ea
Sold in multiples of 12 for $293.40

Key Features

ADA Compliant
Not ADA Compliant
Finish
Chrome
Compatible Mfr. Model Number
T41316V
Includes Check Stop
Check Stop Not Included
For Use With
Capstone Bathtub and Shower Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168189
Zoro #
G516307645
UPC #
810475005192
Country of Origin
Korea, Republic of

Dimensions

Trim Plate Width
6 in
Trim Plate Depth
1 1/8 in
Length
6 in
Trim Plate Height
6 in
Manufacturers Warranty Length
10 yr

Details

ADA Compliant
Not ADA Compliant
Finish
Chrome
Compatible Mfr. Model Number
T41316V
Includes Check Stop
Check Stop Not Included
For Use With
Capstone Bathtub and Shower Faucets
ADA Compliance
No
Ligature Resistant
No
Compatible Series
Capstone
Trim Plate Shape
Circle
Tub and Shower Category
Shower Repair Parts
For Use With Mfr. Model Number
40311VGR
Trim Plate Material
Metal
Item
Tub and Shower Sets Cycling
Includes Drain Stopper
Drain Stopper Not Included
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
Material of Construction
Zinc
Includes Valve
Valve Not Included
Compatible Product Type
Capstone Bathtub and Shower Faucets
Compatible Manufacturer Part Number
T41316V
Product Type
Tub and Shower Sets Cycling
Includes
Escutcheon Kit
Features
Capstone Escutheon Plate
Includes Handle
Handle Not Included
Ligature-Resistant
Not Ligature-Resistant
Trim Finish
Chrome
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included

Description

Tub and Shower Sets Cycling, ADA Compliance No, For Use With Capstone Bathtub and Shower Faucets, For Use with Series Capstone, Ligature Resistant No, Number of Handles 0, Moen, Trim Finish Chrome, Trim Plate Depth 1 1/8 in, Trim Plate Height 6 in, Trim Plate Material Metal, Trim Plate Width 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.