Zoro Homepage

Fixed Showerhead, Brass

  • Mfr # 41916

  • Zoro # G716178632


product price: $20.39
/ea

Key Features

ADA Compliance
No
Depth
7 5/8 in
Connection Size
1/2 in
Showerhead Spray Pattern
Regular
Features
Metal and Plastic Construction with Various Finishes Identified By Suffix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41916
Zoro #
G716178632
UPC #
810475000159
Country of Origin
China

Dimensions

Depth
7 5/8 in
Connection Size
1/2 in
Width
2 11/16 in
Height
78 in
Manufacturers Warranty Length
10 yr
Fixed Showerhead Width
2 5/8 in
Fixed Showerhead Thickness
2 5/8 in

Details

ADA Compliance
No
Finish
Chrome
Showerhead Spray Pattern
Regular
Features
Metal and Plastic Construction with Various Finishes Identified By Suffix
Standards
ANSI A117.1, ASME A112.18.1, CSA B125, IAPMO
ADA Compliant
Not ADA Compliant
Showerhead Type
Wall Mounted
Flow Rate
2.5 gpm
Connection Type
IPS
CEC Compliant
CEC Compliant
Series
Capstone
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Tub Spout
Tub Spout Not Included
Includes Valve
Valve Not Included
Valve Type
Pressure Balance
Face Shape
Circle
Compatible Grainger Part Number
492N46
Connection
1/2 in
Trim Finish
Chrome
Shower Head Type
Wall Mounted
Primary Material
Metal, Plastic
Item
Fixed Showerhead
Showerhead Shape
Cylinder
Material of Construction
Brass
Ligature Resistant
No
Includes Handle
Handle Not Included
Fixed Showerhead Flow Rate
2.5 gpm
Includes Trim Plate
Trim Plate Included
Showerhead Function
Single
Includes Handheld Showerhead
Handheld Showerhead Not Included
Compatible Mfr. Model Number
41916
Showerhead Material
Brass
Includes
Arm
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
41916

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, IPS, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 2 5/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 10 yr, CFC, Capstone, 1/2 in IPS, Showerhead Function Single, Brass, Showerhead Shape Cylinder

Restrictions

This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.