Zoro Homepage

Fixed Showerhead, Brass

  • Mfr # 41916BN

  • Zoro # G016178653


product price: $32.69
/ea
Sold in multiples of 12 for $392.28

Key Features

Connection
1/2 in
Primary Material
Metal, Plastic
Fixed Showerhead Thickness
2 5/8 in
Depth
7 5/8 in
Includes Fixed Showerhead
Fixed Showerhead Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41916BN
Zoro #
G016178653
UPC #
810475000166
Country of Origin
China

Dimensions

Fixed Showerhead Thickness
2 5/8 in
Depth
7 5/8 in
Height
78 in
Connection Size
1/2 in
Manufacturers Warranty Length
10 yr
Fixed Showerhead Width
2 3/4 in
Width
2 11/16 in

Details

Connection
1/2 in
Primary Material
Metal, Plastic
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Shape
Cylinder
Includes
Arm
Trim Finish
Brushed Nickel
Ligature Resistant
No
Shower Head Type
Wall Mounted
Compatible Grainger Part Number
492N69
Item
Fixed Showerhead
Features
Metal and Plastic Construction with Various Finishes Identified By Suffix
Showerhead Material
Brass
Fixed Showerhead Flow Rate
2.5 gpm
Series
Capstone
Finish
Brushed Nickel
Includes Valve
Valve Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Material of Construction
Brass
Showerhead Function
Single
Valve Type
Pressure Balance
Connection Type
IPS
Face Shape
Circle
Includes Handle
Handle Not Included
CEC Compliant
CEC Compliant
Flow Rate
2.5 gpm
Showerhead Spray Pattern
Regular
Compatible Mfr. Model Number
41916BN
Standards
ANSI A117.1, ASME A112.18.1, CSA B125, IAPMO
Showerhead Type
Wall Mounted
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Includes Trim Plate
Trim Plate Included
Includes Tub Spout
Tub Spout Not Included
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
41916BN

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, IPS, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 2 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 10 yr, CFC, Capstone, 1/2 in IPS, Showerhead Function Single, Brass, Showerhead Shape Cylinder

Restrictions

This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.