Zoro Homepage

Fixed Showerhead, Brass

  • Mfr # 46401BNGR

  • Zoro # G916178654


product price: $45.29
/ea

Key Features

Compatible Mfr. Model Number
46401BNGR
Fixed Showerhead Flow Rate
1.75 gpm
Trim Finish
Brushed Nickel
ADA Compliance
No
Showerhead Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46401BNGR
Zoro #
G916178654
UPC #
810475006045
Country of Origin
China

Dimensions

Height
78 in
Connection Size
1/2 in
Manufacturers Warranty Length
10 yr
Depth
3 1/4 in
Width
2 1/2 in
Fixed Showerhead Thickness
3 1/4 in
Fixed Showerhead Width
2 1/2 in

Details

Compatible Mfr. Model Number
46401BNGR
Fixed Showerhead Flow Rate
1.75 gpm
Trim Finish
Brushed Nickel
ADA Compliance
No
Showerhead Type
Wall Mounted
Ligature Resistant
No
Connection
1/2 in
Showerhead Material
Brass
Connection Type
IPS
Finish
Brushed Nickel
Includes Trim Plate
Trim Plate Not Included
Showerhead Shape
Cylinder
Series
Edgestone
Showerhead Function
Single
Includes Handle
Handle Not Included
Shower Head Type
Wall Mounted
CEC Compliant
CEC Compliant
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
Compatible Grainger Part Number
492N38
Face Shape
Circle
Showerhead Spray Pattern
Regular
Valve Type
Pressure Balance
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Not Included
Features
Eco-Performance Product Certified to Meet Watersense Criteria
Includes Handheld Showerhead
Handheld Showerhead Not Included
Flow Rate
1.75 gpm
Item
Fixed Showerhead
ADA Compliant
Not ADA Compliant
Material of Construction
Brass
Primary Material
Metal, Plastic
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
46401BNGR

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, IPS, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 2 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 10 yr, CFC, Edgestone, 1/2 in IPS, Showerhead Function Single, Brass, Showerhead Shape Cylinder

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.