Zoro Homepage

Fixed Showerhead, Brass

  • Mfr # 46401GR

  • Zoro # G916178661


product price: $28.49
/ea

Key Features

Showerhead Type
Wall Mounted
Manufacturers Warranty Length
10 yr
Connection Type
IPS
ADA Compliant
Not ADA Compliant
Showerhead Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46401GR
Zoro #
G916178661
UPC #
810475006038
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr
Fixed Showerhead Thickness
3 1/4 in
Fixed Showerhead Width
2 1/2 in
Depth
3 1/4 in
Height
78 in
Width
2 1/2 in
Connection Size
1/2 in

Details

Showerhead Type
Wall Mounted
Connection Type
IPS
ADA Compliant
Not ADA Compliant
Showerhead Material
Brass
Connection
1/2 in
ADA Compliance
No
Includes Handle
Handle Not Included
Compatible Grainger Part Number
492N39
CEC Compliant
CEC Compliant
Series
Edgestone
Includes Fixed Showerhead
Fixed Showerhead Included
Flow Rate
1.75 gpm
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Function
Single
Includes Trim Plate
Trim Plate Not Included
Ligature Resistant
No
Material of Construction
Brass
Shower Head Type
Wall Mounted
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
Compatible Mfr. Model Number
46401GR
Includes Tub Spout
Tub Spout Not Included
Fixed Showerhead Flow Rate
1.75 gpm
Valve Type
Pressure Balance
Trim Finish
Chrome
Finish
Chrome
Features
Eco-Performance Product Certified to Meet Watersense Criteria
Showerhead Shape
Cylinder
Face Shape
Circle
Includes Valve
Valve Not Included
Showerhead Spray Pattern
Regular
Primary Material
Metal, Plastic
Item
Fixed Showerhead
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
46401GR

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, IPS, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 2 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 10 yr, CFC, Edgestone, 1/2 in IPS, Showerhead Function Single, Brass, Showerhead Shape Cylinder

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.