Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck, Chrome, CFG, Capstone, Brass

  • Mfr # CA41613

  • Zoro # G416178628


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Metal
Operation Method
Manual
For Location
Kitchen
Overall Height
10 941/1000 in
Mounting Hole Center-to-Center Distance - Maximum
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA41613
Zoro #
G416178628
UPC #
810475001354
Country of Origin
United States

Dimensions

Overall Height
10 941/1000 in
Spout Length
9 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Spout Height - Maximum
1 1/8 in
Max. Installation Surface Thickness
1 1/8 in
Spout Outlet Height
6 963/1000 in
Inlet Connection Size
1 1/2 in
Height
10-15/16"
Spout Height
1 1/8 in
Overall Width
2 61/200 in
Water Inlet Connection Size
1 1/2 in
For Surface Thickness - Maximum
1 1/8 in
Manufacturers Warranty Length
10 yr Limited

Details

Handle Material
Metal
Operation Method
Manual
For Location
Kitchen
Mounting Hole Center-to-Center Distance - Maximum
4 in
Application
Commercial, Residential
Series
Capstone
Ligature Resistant
No
Flow Outlet Type - Faucet
Aerated
Mounting Hole Center-to-Center Distance - Minimum
8 in
Connection
1/2" IPS
Faucet Handle Material
Metal
CEC Compliant
CEC Compliant
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
Cold-40008, Hot-40009
Faucet Type
Kitchen Sink Faucet
Spout Reach
9 in
Product Type
Faucet
Temperature Control
Non-Adjustable Temperature
Valve Type
Cartridge
Flow Type
Spray
Faucet Finish
Chrome
Compatible Cartridge Manufacturer Part Number
Cold-40008, Hot-40009
Mounting Type - Faucet
Deck
Valve Type - Faucets
Hot/Cold Cartridge
Number of Mounting Holes
4
Flow Rate
1.5 gpm
Spout Shape
Gooseneck
ADA Compliance
ADA Compliant
Faucet Body Material
Brass
Handle Type
Lever
CEC Compliance
CEC Compliant
Includes
Side Spray
Faucet Operation
Manual
Warranty
10 yr Limited
For Water Temperature
Hot/Cold
Ligature Resistance
Not Ligature-Resistant
Max. Mounting Hole Center Distance
4 in
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Body Material
Brass
ADA Compliant
Yes
Flow Rate - Maximum
1.5 gpm
Item
Gooseneck Kitchen Faucet
Replacement Cartridge
Mfr. No. Cold-40008, Hot-40009
Finish
Chrome
Mounting Hole Center to Center
4"

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.