Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Pull Out, Chrome, CFG, Edgestone

  • Mfr # 46201

  • Zoro # G616178633


product price: $263.99
/ea
Sold in multiples of 3 for $791.97
Free Shipping & Returns

Key Features

Body Material
Brass
Mounting Hole Center to Center
8"
CEC Compliant
CEC Compliant
Height
14-5/8"
Max. Mounting Hole Center Distance
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46201
Zoro #
G616178633
UPC #
810475006137
Country of Origin
United States

Dimensions

Height
14-5/8"
For Mounting Hole Diameter - Minimum
1 1/2 in
Spout Outlet Height
8 1/4 in
Water Inlet Connection Size
3/8 in
Overall Height
17 1/8 in
Spout Height - Maximum
14 5/8 in
Spout Length
7 5/8 in
Overall Width
2 5/16 in
Max. Installation Surface Thickness
2-12 in
Spout Height
14 5/8 in
Inlet Connection Size
3/8 in
Manufacturers Warranty Length
10 yr Limited

Details

Body Material
Brass
Mounting Hole Center to Center
8"
CEC Compliant
CEC Compliant
Max. Mounting Hole Center Distance
8 in
Includes
Mounting Hardware and Metal Escutcheon
Compatible Cartridge Manufacturer Part Number
40002
Ligature Resistant
No
Flow Rate
1.5 gpm
ADA Compliant
Yes
Temperature Control
Non-Adjustable Temperature
Application
Commercial, Residential
Item
Gooseneck Pull Out Kitchen Faucet
ADA Compliance
ADA Compliant
Warranty
10 yr Limited
Faucet Operation
Manual
Inlet Connection Type
Compression
Spout Shape
Gooseneck
CEC Compliance
CEC Compliant
Flow Outlet Type - Faucet
Aerated
Finish
Chrome
Valve Type
Cartridge
For Location
Kitchen
Connection
3/8" Compression
Spout Reach
7 7/8 in
Faucet Type
Kitchen Sink Faucet
Product Type
Faucet
Replacement Cartridge Mfr. Model Number
40002
Faucet Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, CalGreen, Georgia SB370, NSF 61/9
Faucet Handle Material
Metal
For Water Temperature
Hot/Cold
Ligature Resistance
Not Ligature-Resistant
Replacement Cartridge
Mfr. No. 40002
Valve Type - Faucets
Hot/Cold Cartridge
Mounting Type - Faucet
Deck
Flow Rate - Maximum
1.5 gpm
Water Inlet Connection Type
Push in Compression
Operation Method
Manual
Number of Mounting Holes
1
Handle Type
Joystick
Spout Style
Pull-Out
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Type
Spray
Handle Material
Metal
Series
Edgestone
Faucet Activation
Manual
Faucet Body Material
Brass

Description

Item Gooseneck Pull Out Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.