Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck, SS, CFG, Capstone, Brass, 1.5gpm

  • Mfr # 41613CSL

  • Zoro # G616178657


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Mounting Type - Faucet
Deck
For Location
Bar
Faucet Activation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41613CSL
Zoro #
G616178657
UPC #
810475005062
Country of Origin
United States

Dimensions

Spout Length
9 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 1/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Manufacturers Warranty Length
10 yr Limited
Overall Height
10 941/1000 in
Spout Height
10 15/16 in
Overall Width
2 61/200 in
Water Inlet Connection Size
1/2 in
Height
10-15/16"
Max. Installation Surface Thickness
1 1/8 in
Spout Height - Maximum
10 15/16 in
Spout Outlet Height
6 963/1000 in

Details

Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Mounting Type - Faucet
Deck
For Location
Bar
Faucet Activation
Manual
Faucet Handle Material
Metal
Replacement Cartridge Mfr. Model Number
Cold-40008, Hot-40009
Handle Type
Lever
Number of Mounting Holes
4
Spout Reach
9 in
CEC Compliant
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
Warranty
10 yr Limited
Flow Rate
1.5 gpm
Application
Commercial, Residential
Finish
Stainless Steel
Ligature Resistant
No
Replacement Cartridge
Mfr. No. Cold-40008, Hot-40009
Faucet Operation
Manual
Item
Gooseneck Kitchen Faucet
ADA Compliant
Yes
Faucet Type
Kitchen Sink Faucet
Temperature Control
Non-Adjustable Temperature
For Water Temperature
Hot/Cold
Mounting Hole Center to Center
4"
Mounting Hole Center-to-Center Distance - Minimum
8 in
Max. Mounting Hole Center Distance
4 in
Flow Type
Spray
ADA Compliance
ADA Compliant
Valve Type
Cartridge
Compatible Cartridge Manufacturer Part Number
Cold-40008, Hot-40009
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Connection
1/2" IPS
Faucet Finish
Stainless Steel
Spout Shape
Gooseneck
Includes
Side Spray
Faucet Body Material
Brass
Handle Material
Metal
Flow Rate - Maximum
1.5 gpm
Flow Outlet Type - Faucet
Aerated
Operation Method
Manual
Series
Capstone
CEC Compliance
CEC Compliant

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.