Zoro Homepage

Handheld Shower Mount

  • Mfr # 40056

  • Zoro # G616244482


product price: $44.15
/ea
Sold in multiples of 12 for $529.80

Key Features

Material of Construction
Plastic
ADA Compliance
No
Features
Capstone Bracket Assembly for 3-Function Handshower
Includes Tub Spout
Tub Spout Not Included
Product Type
Handheld Shower Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40056
Zoro #
G616244482
UPC #
810475005314
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr

Details

Material of Construction
Plastic
ADA Compliance
No
Features
Capstone Bracket Assembly for 3-Function Handshower
Includes Tub Spout
Tub Spout Not Included
Product Type
Handheld Shower Mount
Item
Handheld Shower Mount
For Use With Mfr. Model Number
40124
Compatible Series
Capstone
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
Trim Finish
Chrome
Includes Trim Plate
Trim Plate Not Included
Compatible Product Type
Handheld Showers
Includes
Bracket Assembly
Compatible Manufacturer Part Number
40124
Ligature Resistant
No
Includes Handle
Handle Not Included
For Use With
Capstone Handheld
Material
Plastic
Compatible Grainger Part Number
492N44
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Compatible Mfr. Model Number
40124
Finish
Unfinished
Tub and Shower Category
Shower Repair Parts
Ligature-Resistant
Not Ligature-Resistant
Handle Material
Plastic
Includes Stem
Stem Not Included

Description

Handheld Shower Mount, ADA Compliance No, Finish Unfinished, For Use With Capstone Handheld, For Use with Series Capstone, Plastic, Moen

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.