Zoro Homepage

Handheld Showerhead, Brass; Plastic

  • Mfr # 40124

  • Zoro # G516178634


product price: $248.99
/ea
Sold in multiples of 3 for $746.97
Item requires special delivery charges. A $116.67 per item surcharge will be applied.

Key Features

Includes Fixed Showerhead
Fixed Showerhead Not Included
Compatible Mfr. Model Number
40124
Showerhead Type
Handheld
Connection
1/2 in -14 NPT
Series
Capstone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40124
Zoro #
G516178634
UPC #
810475004997
Country of Origin
China

Dimensions

Height
24 in
Depth
3 1/4 in
Connection Size
1/2 in
Width
3 1/2 in
Manufacturers Warranty Length
10 yr
Handheld Showerhead Width
3 1/4 in

Details

Includes Fixed Showerhead
Fixed Showerhead Not Included
Compatible Mfr. Model Number
40124
Showerhead Type
Handheld
Connection
1/2 in -14 NPT
Series
Capstone
Includes Handheld Showerhead
Handheld Showerhead Included
Material of Construction
Brass, Plastic
Face Shape
Oval
Trim Finish
Chrome
ADA Compliance
Yes
Handheld Showerhead Flow Rate
1.5 gpm
Finish
Chrome
Showerhead Function
Multi
Standards
ASME A112.18.1, CSA B125.1
CEC Compliant
CEC Compliant
Includes Tub Spout
Tub Spout Not Included
Showerhead Spray Pattern
Massage
Primary Material
Metal
Item
Handheld Showerhead
Flow Rate
1.5 gpm
Includes
Drop Ell, Grab Bar Or Slide Bar, Metal Hose
Includes Valve
Valve Not Included
Showerhead Material
Brass, Plastic
ADA Compliant
ADA Compliant
Includes Trim Plate
Trim Plate Not Included
Compatible Grainger Part Number
492N44
Ligature Resistant
No
Showerhead Shape
Oval
Includes Handle
Handle Included
Shower Head Type
Handheld
Connection Type
NPSM, NPT
Features
Full and Pause Control, Grab Bar/Slide Bar with Adjustable Lever
Compatible Manufacturer Part Number
40124
Ligature-Resistant
Not Ligature-Resistant

Description

Handheld Showerhead, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPSM, NPT, Oval, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Width 3 1/4 in, Ligature Resistant No, Manufacturers Warranty Length 10 yr, CFC, Capstone, 1/2 in NPT, 1/2 in NPSM, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Oval, Showerhead Spray Pattern Massage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.