Zoro Homepage

Handheld Showerhead, Brass; Plastic

  • Mfr # 40124BN

  • Zoro # G316178636


product price: $291.99
/ea
Item requires special delivery charges. A $116.67 per item surcharge will be applied.

Key Features

Flow Rate
1.50 gpm
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Not Included
Compatible Grainger Part Number
492N64
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40124BN
Zoro #
G316178636
UPC #
810475005000
Country of Origin
China

Dimensions

Connection Size
1/2 in
Manufacturers Warranty Length
10 yr
Handheld Showerhead Width
3 1/4 in

Details

Flow Rate
1.50 gpm
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Not Included
Compatible Grainger Part Number
492N64
Item
Handheld Showerhead
Standards
ASME A112.18.1, CSA B125.1
Primary Material
Metal
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Connection
1/2 in -14 NPT
Series
Capstone
Includes Handle
Handle Included
Ligature Resistant
No
Finish
Brushed Nickel
Showerhead Shape
Oval
Showerhead Spray Pattern
Massage
Trim Finish
Brushed Nickel
Material of Construction
Brass, Plastic
Handheld Showerhead Flow Rate
1.5 gpm
Face Shape
Oval
CEC Compliant
CEC Compliant
Includes Fixed Showerhead
Fixed Showerhead Not Included
Showerhead Type
Handheld
Includes
Drop Ell, Grab Bar Or Slide Bar, Metal Hose
Includes Handheld Showerhead
Handheld Showerhead Included
Features
Full and Pause Control, Grab Bar/Slide Bar with Adjustable Lever
Showerhead Function
Multi
Showerhead Material
Brass, Plastic
Compatible Mfr. Model Number
40124BN
Shower Head Type
Handheld
Includes Valve
Valve Not Included
Connection Type
NPSM, NPT
Compatible Manufacturer Part Number
40124BN
Ligature-Resistant
Not Ligature-Resistant

Description

Handheld Showerhead, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPSM, NPT, Oval, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Width 3 1/4 in, Ligature Resistant No, Manufacturers Warranty Length 10 yr, CFC, Capstone, 1/2 in NPT, 1/2 in NPSM, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Oval, Showerhead Spray Pattern Massage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.