Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit

  • Mfr # 40052BN

  • Zoro # G316556021


product price: $32.59
/ea
Sold in multiples of 6 for $195.54

Key Features

Ligature Resistant
No
Includes Check Stop
Check Stop Not Included
Includes Handle
Handle Included
Compatible Product Type
Capstone Bath
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40052BN
Zoro #
G316556021
UPC #
810475003976
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr

Details

Item
Shower Handles
Ligature Resistant
No
Includes Check Stop
Check Stop Not Included
Includes Handle
Handle Included
Compatible Product Type
Capstone Bath
Handle Material
Plastic
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Ligature-Resistant
Not Ligature-Resistant
Includes Cartridge
Cartridge Not Included
Trim Finish
Brushed Nickel
Tub and Shower Category
Shower Repair Parts
Includes Drain Stopper
Drain Stopper Not Included
Compatible Mfr. Model Number
41217BN
Includes Valve
Valve Not Included
ADA Compliant
ADA Compliant
Compatible Series
Capstone
ADA Compliance
Yes
For Use With
Capstone Bath
Features
Capstone Chrome Handle Kit
Material of Construction
Plastic
Includes
Handle and Plug Buttons
Includes Trim Plate
Trim Plate Not Included
Finish
Brushed Nickel
Product Type
Shower Handles
Compatible Manufacturer Part Number
41217BN

Description

Shower Handles, ADA Compliance Yes, Faucet Handle Type Lever, For Use With Capstone Bath, For Use with Series Capstone, Handle Material Plastic, Ligature Resistant No, Number of Handles 0, Moen, Trim Finish Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.