Zoro Homepage

Handle Kit

  • Mfr # 40052OWB

  • Zoro # G816556057


product price: $44.99
/ea
Sold in multiples of 6 for $269.94

Key Features

Includes Trim Plate
Trim Plate Not Included
Includes Tub Spout
Tub Spout Not Included
Manufacturers Warranty Length
10 yr
Compatible Mfr. Model Number
41217OWB
Compatible Product Type
Capstone Bath
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40052OWB
Zoro #
G816556057
UPC #
810475003983
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr

Details

Item
Shower Handles
Includes Trim Plate
Trim Plate Not Included
Includes Tub Spout
Tub Spout Not Included
Compatible Mfr. Model Number
41217OWB
Compatible Product Type
Capstone Bath
ADA Compliance
Yes
Material of Construction
Plastic
Handle Material
Plastic
Includes Stem
Stem Not Included
Product Type
Shower Handles
Trim Finish
Old World Bronze
Finish
Old World Bronze
Ligature-Resistant
Not Ligature-Resistant
Includes Handle
Handle Included
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Features
Capstone Chrome Handle Kit
ADA Compliant
ADA Compliant
Tub and Shower Category
Shower Repair Parts
For Use With
Capstone Bath
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes
Handle and Plug Buttons
Compatible Series
Capstone
Compatible Manufacturer Part Number
41217OWB
Ligature Resistant
No

Description

Shower Handles, ADA Compliance Yes, Faucet Handle Type Lever, For Use With Capstone Bath, For Use with Series Capstone, Handle Material Plastic, Ligature Resistant No, Number of Handles 0, Moen, Trim Finish Old World Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.