Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Bathroom Faucet, 4" Mount, Brushed Nickel

  • Mfr # CA41211BN

  • Zoro # G116178652


product price: $173.99
/ea
Sold in multiples of 6 for $1,043.94
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Metal
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA41211BN
Zoro #
G116178652
UPC #
810475001132
Country of Origin
United States

Dimensions

Spout Height
8 7/16 in
Height
3-11/16 in
Overall Height
3 669/1000 in
For Mounting Hole Diameter - Minimum
1 in
Spout Length
3 11/16 in
Spout Outlet Height
2 19/200 in
For Surface Thickness - Maximum
7/8 in
Overall Width
2 309/500 in
Spout Height - Maximum
8 7/16 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Item
Low Arc Bathroom Faucet
Spout Shape
Arc
Power Source
Manual
CEC Compliance
CEC Compliant
Application
Commercial, Residential
Mounting Hole Center-to-Center Distance - Maximum
4 in
Max. Mounting Hole Center Distance
4 in
Replacement Cartridge
Yes
Connection
1/2 in
Valve Type - Faucets
Hot/Cold Cartridge
Compatible Cartridge Manufacturer Part Number
40008, 40009
Series
Capstone
ADA Compliance
ADA Compliant
Standards
WaterSense
Flow Type
Aerated
For Water Temperature
Hot/Cold
Temp. Control
No
Mounting Hole Center-to-Center Distance - Minimum
4 in
For Location
Bathroom
Drain Type
Pop-Up Rod
Flow Rate - Maximum
1.2 gpm
Spout Reach
8 1/4 in
Includes
Drain, Mounting Hardware
Includes Drain
Drain Included
Valve Type
Ceramic Disc
Ligature Resistance
No
Drain Style
Drain with Pop-Up Rod
Number of Mounting Holes
2
Operation Method
Manual
Temperature Control
Non-Adjustable Temperature
Faucet Type
Bathroom Sink Faucet
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.