Manual Low Arc Bathroom Faucet, 4" Mount, Brushed Nickel

  • Mfr # CA41213BN

  • Zoro # G316178629


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Metal
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA41213BN
Zoro #
G316178629
UPC #
810475001156
Country of Origin
United States

Dimensions

For Surface Thickness - Maximum
7/8 in
For Mounting Hole Diameter - Minimum
1 in
Height
3-11/16 in
Overall Height
3 669/1000 in
Inlet Connection Size
1/2 in
Spout Height
8 7/16 in
Spout Height - Maximum
8 7/16 in
Spout Outlet Height
2 19/200 in
Overall Width
2 309/500 in
Spout Length
3 11/16 in

Details

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Item
Low Arc Bathroom Faucet
Mounting Hole Center-to-Center Distance - Minimum
4 in
Replacement Cartridge
Yes
Mounting Hole Center-to-Center Distance - Maximum
4 in
Valve Type
Ceramic Disc
Faucet Type
Bathroom Sink Faucet
Spout Shape
Arc
Max. Mounting Hole Center Distance
4 in
CEC Compliance
CEC Compliant
Drain Type
None
Flow Type
Aerated
Temp. Control
No
Power Source
Manual
Temperature Control
Non-Adjustable Temperature
Spout Reach
8 1/4 in
Ligature Resistance
No
Flow Rate - Maximum
1.2 gpm
Number of Mounting Holes
2
Application
Commercial, Residential
For Water Temperature
Hot/Cold
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
40008, 40009
Series
Capstone
ADA Compliance
ADA Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Includes
Mounting Hardware
Standards
WaterSense
Connection
1/2 in
For Location
Bathroom
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.