Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome

  • Mfr # CA41211

  • Zoro # G216178651


product price: $127.99
/ea
Sold in multiples of 6 for $767.94
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA41211
Zoro #
G216178651
UPC #
810475001125
Country of Origin
United States

Dimensions

Overall Height
3 669/1000 in
Overall Width
2 309/500 in
Spout Length
3 11/16 in
For Surface Thickness - Maximum
7/8 in
Spout Height
8 7/16 in
Spout Outlet Height
2 19/200 in
Height
3-11/16 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
8 7/16 in
For Mounting Hole Diameter - Minimum
1 in

Details

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Item
Low Arc Bathroom Faucet
Ligature Resistance
No
Operation Method
Manual
Temp. Control
No
Power Source
Manual
For Location
Bathroom
Drain Type
Pop-Up Rod
Spout Shape
Arc
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge
Yes
Mounting Hole Center-to-Center Distance - Minimum
4 in
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic Disc
Flow Type
Aerated
Drain Style
Drain with Pop-Up Rod
Compatible Cartridge Manufacturer Part Number
40008, 40009
CEC Compliance
CEC Compliant
Number of Mounting Holes
2
Application
Commercial, Residential
Flow Rate - Maximum
1.2 gpm
Connection
1/2 in
Standards
WaterSense
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes
Drain, Mounting Hardware
For Water Temperature
Hot/Cold
Temperature Control
Non-Adjustable Temperature
Spout Reach
8 1/4 in
ADA Compliance
ADA Compliant
Includes Drain
Drain Included
Max. Mounting Hole Center Distance
4 in
Series
Capstone
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.