Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome

  • Mfr # CA41213

  • Zoro # G416178642


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA41213
Zoro #
G416178642
UPC #
810475001149
Country of Origin
United States

Dimensions

Spout Length
3 11/16 in
Overall Width
2 309/500 in
Height
3-11/16 in
Spout Outlet Height
2 19/200 in
Inlet Connection Size
1/2 in
Overall Height
3 669/1000 in
For Surface Thickness - Maximum
7/8 in
Spout Height - Maximum
8 7/16 in
For Mounting Hole Diameter - Minimum
1 in
Spout Height
8 7/16 in

Details

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Item
Low Arc Bathroom Faucet
Mounting Hole Center-to-Center Distance - Maximum
4 in
Application
Commercial, Residential
Temp. Control
No
Series
Capstone
ADA Compliance
ADA Compliant
Includes
Mounting Hardware
For Location
Bathroom
Spout Shape
Arc
Faucet Type
Bathroom Sink Faucet
Power Source
Manual
Operation Method
Manual
Flow Rate - Maximum
1.2 gpm
For Water Temperature
Hot/Cold
Max. Mounting Hole Center Distance
4 in
Drain Type
None
Replacement Cartridge
Yes
Number of Mounting Holes
2
Ligature Resistance
No
CEC Compliance
CEC Compliant
Connection
1/2 in
Valve Type - Faucets
Hot/Cold Cartridge
Flow Type
Aerated
Standards
WaterSense
Valve Type
Ceramic Disc
Mounting Hole Center-to-Center Distance - Minimum
4 in
Temperature Control
Non-Adjustable Temperature
Compatible Cartridge Manufacturer Part Number
40008, 40009
Spout Reach
8 1/4 in
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.