Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Straight Spout Bathroom Faucet, 4" Mount, Brushed Nickel

  • Mfr # 46100BN

  • Zoro # G516178658


product price: $238.99
/ea
Sold in multiples of 6 for $1,433.94
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Joystick
Handle Material
Metal
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46100BN
Zoro #
G516178658
UPC #
810475006083
Country of Origin
United States

Dimensions

Spout Length
4 1/16 in
Overall Height
15 5/8 in
Height
6-7/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
4 1/16 in
Spout Height - Maximum
4 1/16 in
For Surface Thickness - Maximum
2 1/2 in
Overall Width
2 1/8 in
Spout Height
4 1/16 in

Details

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Joystick
Handle Material
Metal
Body Material
Brass
Item
Straight Spout Bathroom Faucet
Spout Shape
Straight
Faucet Type
Bathroom Sink Faucet
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Flow Type
Aerated
Includes
Deck plate, Drain, Mounting Hardware
CEC Compliance
CEC Compliant
Drain Type
Pop-Up Rod
Temp. Control
No
Replacement Cartridge
Yes
Connection
1/2 in
ADA Compliance
ADA Compliant
Mounting Hole Center-to-Center Distance - Minimum
4 in
Drain Style
Drain with Pop-Up Rod
Includes Drain
Drain Included
Max. Mounting Hole Center Distance
4 in
For Water Temperature
Hot/Cold
Compatible Cartridge Manufacturer Part Number
40002
Standards
WaterSense
Number of Mounting Holes
1
Mounting Hole Center-to-Center Distance - Maximum
4 in
Application
Commercial, Residential
Operation Method
Manual
Ligature Resistance
No
Series
Edgestone
Power Source
Manual
Valve Type
Ceramic Disc
Spout Reach
5 1/16 in
Flow Rate - Maximum
1.2 gpm
For Location
Bathroom
Installation Type
Deck

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.