Manual Straight Spout Bathroom Faucet, 4" Mount, Brushed Nickel

  • Mfr # 46102BN

  • Zoro # G116178645


product price: $228.99
/ea
Sold in multiples of 6 for $1,373.94
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Joystick
Handle Material
Metal
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46102BN
Zoro #
G116178645
UPC #
810475006120
Country of Origin
United States

Dimensions

For Surface Thickness - Maximum
2 1/2 in
Inlet Connection Size
3/8 in
Spout Height
4 1/16 in
Spout Outlet Height
4 1/16 in
Overall Width
2 1/8 in
Spout Height - Maximum
4 1/16 in
Spout Length
4 1/16 in
Overall Height
15 5/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Height
6-7/8 in

Details

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Joystick
Handle Material
Metal
Body Material
Brass
Item
Straight Spout Bathroom Faucet
Valve Type
Ceramic Disc
Water Inlet Connection Type
Push in Compression
Flow Rate - Maximum
1.2 gpm
Includes Drain
Drain Included
Ligature Resistance
No
Number of Mounting Holes
1
Temperature Control
Non-Adjustable Temperature
Connection
3/8 in
For Location
Bathroom
Spout Shape
Straight
Mounting Hole Center-to-Center Distance - Minimum
4 in
Includes
Deck Plate, Drain, Metal Flexible Lines, Mounting Hardware
Temp. Control
No
Mounting Hole Center-to-Center Distance - Maximum
4 in
Spout Reach
5 1/16 in
Max. Mounting Hole Center Distance
4 in
Replacement Cartridge
Yes
Power Source
Manual
Compatible Cartridge Manufacturer Part Number
40002
Valve Type - Faucets
Hot/Cold Cartridge
For Water Temperature
Hot/Cold
ADA Compliance
ADA Compliant
Inlet Connection Type
Compression
Drain Type
Pop-Up Rod
Drain Style
Drain with Pop-Up Rod
Standards
WaterSense
Operation Method
Manual
Series
Edgestone
CEC Compliance
CEC Compliant
Application
Commercial, Residential
Flow Type
Aerated
Faucet Type
Bathroom Sink Faucet
Installation Type
Deck

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.