Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Straight Spout Bathroom Faucet, 4" Mount, Brushed Nickel

  • Mfr # 46103BN

  • Zoro # G516178641


product price: $201.99
/ea
Sold in multiples of 6 for $1,211.94
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Joystick
Handle Material
Metal
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46103BN
Zoro #
G516178641
UPC #
810475006403
Country of Origin
United States

Dimensions

Height
6-7/8 in
Inlet Connection Size
1/2 in
Spout Length
4 1/16 in
Spout Height - Maximum
4 1/16 in
Overall Width
2 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height
4 1/16 in
Spout Outlet Height
4 1/16 in
Overall Height
15 5/8 in
For Surface Thickness - Maximum
2 1/2 in

Details

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Joystick
Handle Material
Metal
Body Material
Brass
Item
Straight Spout Bathroom Faucet
Connection
1/2 in
Application
Commercial, Residential
CEC Compliance
CEC Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Ligature Resistance
No
Flow Type
Aerated
Faucet Type
Bathroom Sink Faucet
Temp. Control
No
Standards
WaterSense
Drain Type
None
Includes Drain
Drain Not Included
Spout Reach
5 1/16 in
Spout Shape
Straight
For Water Temperature
Hot/Cold
Mounting Hole Center-to-Center Distance - Minimum
4 in
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
40002
Valve Type
Ceramic Disc
Power Source
Manual
For Location
Bathroom
Temperature Control
Non-Adjustable Temperature
Includes
Deck Plate, Mounting Hardware
Replacement Cartridge
Yes
Number of Mounting Holes
1
ADA Compliance
ADA Compliant
Series
Edgestone
Flow Rate - Maximum
1.2 gpm
Max. Mounting Hole Center Distance
4 in
Mounting Hole Center-to-Center Distance - Maximum
4 in
Installation Type
Deck

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.