Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Straight Spout Bathroom Faucet, 4" Mount, Chrome

  • Mfr # 46100

  • Zoro # G016178660


product price: $161.99
/ea
Sold in multiples of 6 for $971.94
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46100
Zoro #
G016178660
UPC #
810475006069
Country of Origin
United States

Dimensions

Spout Height - Maximum
4 1/16 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Length
4 1/16 in
Spout Outlet Height
4 1/16 in
Overall Height
15 5/8 in
Spout Height
4 1/16 in
For Surface Thickness - Maximum
2 1/2 in
Inlet Connection Size
1/2 in
Overall Width
2 1/8 in
Height
6-7/8 in

Details

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Body Material
Brass
Item
Straight Spout Bathroom Faucet
Ligature Resistance
No
Temp. Control
No
Series
Edgestone
Power Source
Manual
Faucet Type
Bathroom Sink Faucet
Flow Rate - Maximum
1.2 gpm
Mounting Hole Center-to-Center Distance - Minimum
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Application
Commercial, Residential
Max. Mounting Hole Center Distance
4 in
CEC Compliance
CEC Compliant
ADA Compliance
ADA Compliant
Connection
1/2 in
Includes Drain
Drain Included
Drain Style
Drain with Pop-Up Rod
Spout Reach
5 1/16 in
Spout Shape
Straight
Mounting Hole Center-to-Center Distance - Maximum
4 in
Standards
WaterSense
Operation Method
Manual
Replacement Cartridge
Yes
Includes
Deck Plate, Drain, Mounting Hardware
For Water Temperature
Hot/Cold
Flow Type
Aerated
Drain Type
Pop-Up Rod
Compatible Cartridge Manufacturer Part Number
40002
Number of Mounting Holes
1
For Location
Bathroom
Valve Type
Ceramic Disc
Installation Type
Deck

Description

Item Straight Spout Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.