Zoro Homepage

Manual Straight Spout Bathroom Faucet, 4" Mount, Chrome

  • Mfr # 46102

  • Zoro # G316178643


product price: $192.99
/ea
Sold in multiples of 6 for $1,157.94
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46102
Zoro #
G316178643
UPC #
810475006113
Country of Origin
United States

Dimensions

Spout Height - Maximum
4 1/16 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
2 1/2 in
Spout Length
4 1/16 in
Spout Outlet Height
4 1/16 in
Spout Height
4 1/16 in
Overall Height
15 5/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Height
6-7/8 in
Overall Width
2 1/8 in

Description

Item Straight Spout Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.