Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Straight Spout Bathroom Faucet, 4" Mount, Chrome

  • Mfr # 46103

  • Zoro # G016178639


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46103
Zoro #
G016178639
UPC #
810475006397
Country of Origin
United States

Dimensions

Overall Height
15 5/8 in
For Surface Thickness - Maximum
2 1/2 in
Spout Outlet Height
4 1/16 in
Spout Height
4 1/16 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Length
4 1/16 in
Overall Width
2 1/8 in
Spout Height - Maximum
4 1/16 in
Height
6-7/8 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Body Material
Brass
Item
Straight Spout Bathroom Faucet
Flow Type
Aerated
Ligature Resistance
No
Power Source
Manual
Drain Type
None
Series
Edgestone
Flow Rate - Maximum
1.2 gpm
Mounting Hole Center-to-Center Distance - Maximum
4 in
Compatible Cartridge Manufacturer Part Number
40002
Max. Mounting Hole Center Distance
4 in
Spout Reach
5 1/16 in
For Location
Bathroom
Replacement Cartridge
Yes
For Water Temperature
Hot/Cold
ADA Compliance
ADA Compliant
Number of Mounting Holes
1
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial, Residential
Spout Shape
Straight
Operation Method
Manual
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
4 in
Temperature Control
Non-Adjustable Temperature
Valve Type
Ceramic Disc
Standards
WaterSense
Temp. Control
No
Faucet Type
Bathroom Sink Faucet
Includes
Deck Plate, Mounting Hardware
Includes Drain
Drain Not Included
Connection
3/8 in
Installation Type
Deck

Description

Item Straight Spout Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.