Zoro Homepage

Pull Out, SS, CFG, Capstone, Brass

  • Mfr # CA40519SL

  • Zoro # G816178631


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Spout Shape
Gooseneck
For Location
Kitchen
Replacement Cartridge Mfr. Model Number
40002
Height
8-7/16"
Spout Height
8 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA40519SL
Zoro #
G816178631
UPC #
810475001309
Country of Origin
United States

Dimensions

Height
8-7/16"
Spout Height
8 7/16 in
Overall Height
15 3/16 in
Water Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 1/2 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Overall Width
10 1/4 in
Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
2 1/2 in
Manufacturers Warranty Length
10 yr Limited
Spout Outlet Height
6 in
Spout Length
8 1/4 in
Spout Height - Maximum
8 7/16 in

Details

Spout Shape
Gooseneck
For Location
Kitchen
Replacement Cartridge Mfr. Model Number
40002
Includes
Mounting Hardware and Metal Escutcheon
Finish
Stainless Steel
For Water Temperature
Hot/Cold
Faucet Finish
Stainless Steel
Ligature Resistant
No
Replacement Cartridge
Mfr. No. 40002
Flow Rate
1.5 gpm
Application
Commercial, Residential
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center to Center
8"
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Handle Material
Metal
Number of Mounting Holes
1
Series
Capstone
Connection
1/2" IPS
Valve Type
Cartridge
Spout Style
Pull-Out
Faucet Operation
Manual
Warranty
10 yr Limited
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
CEC Compliant
Faucet Body Material
Brass
Faucet Type
Kitchen Sink Faucet
Temperature Control
Non-Adjustable Temperature
Spout Reach
8 1/4 in
Operation Method
Manual
ADA Compliant
Yes
Body Material
Brass
Faucet Handle Material
Metal
Compatible Cartridge Manufacturer Part Number
40002
Item
Pull Out Kitchen Faucet
Flow Rate - Maximum
1.5 gpm
ADA Compliance
ADA Compliant
CEC Compliant
CEC Compliant
Handle Type
Joystick
Standards
ASME A112.18.1/CSA B125.1, CalGreen, Georgia SB370, NSF 61/9
Product Type
Faucet
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Deck
Max. Mounting Hole Center Distance
8 in
Flow Type
Spray

Description

Item Pull Out Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.