Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pullout Faucet, Chrome, CFG, Capstone

  • Mfr # CA40519

  • Zoro # G316178650


product price: $230.99
/ea
Sold in multiples of 6 for $1,385.94
Free Shipping & Returns

Key Features

Spout Length
8 1/4 in
For Location
Kitchen
Spout Height
8 7/16 in
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA40519
Zoro #
G316178650
UPC #
810475001293
Country of Origin
United States

Dimensions

Spout Length
8 1/4 in
Spout Height
8 7/16 in
Spout Outlet Height
6 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Overall Height
15 3/16 in
Overall Width
10 1/4 in
Manufacturers Warranty Length
10 yr Limited
Height
8-7/16"
Spout Height - Maximum
8 7/16 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
2-12 in
Inlet Connection Size
1/2 in

Details

For Location
Kitchen
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Finish
Chrome
Flow Rate - Maximum
1.5 gpm
Connection
1/2" IPS
Mounting Type - Faucet
Deck
Mounting Hole Center-to-Center Distance - Maximum
8 in
Faucet Handle Material
Metal
Replacement Cartridge Mfr. Model Number
40002
Faucet Activation
Manual
Series
Capstone
Faucet Body Material
Brass
Standards
ASME A112.18.1/CSA B125.1, CalGreen, Georgia SB370, NSF 61/9
For Water Temperature
Hot/Cold
Includes
Mounting Hardware and Metal Escutcheon
Application
Commercial, Residential
Spout Style
Pull-Out
CEC Compliant
CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
1
Spout Reach
8 1/4 in
Item
Pull Out Kitchen Faucet
Compatible Cartridge Manufacturer Part Number
40002
Spout Shape
Gooseneck
ADA Compliant
Yes
Flow Outlet Type - Faucet
Aerated
Mounting Hole Center to Center
8"
Faucet Type
Kitchen Sink Faucet
Body Material
Brass
Product Type
Faucet
ADA Compliance
ADA Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Operation Method
Manual
CEC Compliance
CEC Compliant
Flow Rate
1.5 gpm
Flow Type
Spray
Warranty
10 yr Limited
Handle Type
Joystick
Handle Material
Metal
Faucet Operation
Manual
Valve Type
Cartridge
Faucet Finish
Chrome
Replacement Cartridge
Mfr. No. 40002
Ligature Resistant
No

Description

Item Pull Out Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.