Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Bulb, Lever

  • Mfr # 46302CBNGR

  • Zoro # G816178662


product price: $219.99
/ea
Sold in multiples of 12 for $2,639.88
Additional $98.75 delivery surcharge applies per item.
See details

Key Features

Trim Plate Width
6 1/2 in
ADA Compliant
ADA Compliant
Includes
5 1/2 in Escutcheon, Arm and Flange, Handle Screw, Lift and Turn Stopper Assembly, Pressure Balance Handle, Retainer Nut
Connection Size
1/2 in
Includes Valve
Valve Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46302CBNGR
Zoro #
G816178662
UPC #
810475006175
Country of Origin
United States

Dimensions

Trim Plate Width
6 1/2 in
Connection Size
1/2 in
Handle Length
4 in
Height
78 in
Trim Plate Height
6 1/2 in
Trim Plate Depth
1 1/8 in
Manufacturers Warranty Length
10 yr
Width
6 1/2 in
Fixed Showerhead Width
4 in
Depth
8 in
Fixed Showerhead Thickness
2 1/2 in

Details

ADA Compliant
ADA Compliant
Includes
5 1/2 in Escutcheon, Arm and Flange, Handle Screw, Lift and Turn Stopper Assembly, Pressure Balance Handle, Retainer Nut
Includes Valve
Valve Included
Showerhead Type
Wall Mounted
Faucet Body Material
Metal
Trim Finish
Brushed Nickel
Finish
Brushed Nickel
Compatible Grainger Part Number
492N36
Features
Meets EPA Watersense Criteria to Conserve Water with out Sacrificing Performance
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Check Stop
Check Stop Not Included
Showerhead Function
Single
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
Showerhead Shape
Bulb
Includes Hot Temperature Limit
Hot Temperature Limit Included
Fixed Showerhead Flow Rate
1.75 gpm
Series
Edgestone
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Mounting Type - Faucet
Wall
Showerhead Spray Pattern
Regular
Item
Shower Faucet
Face Shape
Circle
Includes Handle
Handle Included
Connection
1/2 in
Shower Valve Type
Pressure Balancing
ADA Compliance
Yes
Trim Plate Shape
Circle
Connection Type
CC
Includes Trim Plate
Trim Plate Included
Includes Cartridge
Cartridge Included
Includes Fixed Showerhead
Fixed Showerhead Included
Material of Construction
Brass
Includes Stem
Stem Not Included
Shower Head Type
Wall Mounted
Compatible Mfr. Model Number
46302CBNGR
Showerhead Material
Brass
Flow Rate
1.75 gpm
Handheld Showerhead Flow Rate
1.75 gpm
Includes Drain Stopper
Drain Stopper Not Included
Ligature-Resistant
Not Ligature-Resistant
Product Type
Shower Faucets
Compatible Manufacturer Part Number
46302CBNGR

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, CC, Face Shape Circle, Faucet Body Material Metal, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 1/2 in, Fixed Showerhead Width 4 in, Handheld Showerhead Flow Rate 1.75 gpm, Handle Length 4 in, Number of Handles 1, Moen, Edgestone Series, Shower Connection Type 1/2 in CC, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.