Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Bulb, Lever

  • Mfr # 46302CGR

  • Zoro # G416178635


product price: $64.19
/ea
Sold in multiples of 12 for $770.28

Key Features

Ligature Resistant
No
Material of Construction
Brass
Fixed Showerhead Width
4 in
Fixed Showerhead Thickness
2 1/2 in
Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46302CGR
Zoro #
G416178635
UPC #
810475006182
Country of Origin
United States

Dimensions

Fixed Showerhead Width
4 in
Fixed Showerhead Thickness
2 1/2 in
Height
78 in
Trim Plate Width
6 1/2 in
Depth
8 in
Handle Length
4 in
Trim Plate Height
6 1/2 in
Manufacturers Warranty Length
10 yr
Width
6 1/2 in
Trim Plate Depth
1 1/8 in
Connection Size
1/2 in

Details

Ligature Resistant
No
Material of Construction
Brass
Connection
1/2 in
Showerhead Spray Pattern
Regular
ADA Compliance
Yes
Series
Edgestone
Includes Trim Plate
Trim Plate Included
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Type
Wall Mounted
Fixed Showerhead Flow Rate
1.75 gpm
Trim Finish
Chrome
Includes Handle
Handle Included
Showerhead Function
Single
Showerhead Material
Brass
Showerhead Shape
Bulb
Handheld Showerhead Flow Rate
1.75 gpm
Shower Head Type
Wall Mounted
Includes Cartridge
Cartridge Included
Faucet Body Material
Metal
Mounting Type - Faucet
Wall
Includes Drain Stopper
Drain Stopper Not Included
Shower Valve Type
Pressure Balancing
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
CEC Compliant
Non CEC Compliant
Compatible Grainger Part Number
492N37
ADA Compliant
ADA Compliant
Includes Handheld Showerhead
Handheld Showerhead Not Included
Finish
Chrome
Includes
5 1/2 in Escutcheon, Arm and Flange, Handle Screw, Lift and Turn Stopper Assembly, Pressure Balance Handle, Retainer Nut
Connection Type
CC
Features
Meets EPA Watersense Criteria to Conserve Water with out Sacrificing Performance
Includes Valve
Valve Included
Item
Shower Faucet
Includes Stem
Stem Not Included
Compatible Mfr. Model Number
46302CGR
Face Shape
Circle
Flow Rate
1.75 gpm
Includes Check Stop
Check Stop Not Included
Trim Plate Shape
Circle
Includes Hot Temperature Limit
Hot Temperature Limit Included
Compatible Manufacturer Part Number
46302CGR
Ligature-Resistant
Not Ligature-Resistant
Product Type
Shower Faucets

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, CC, Face Shape Circle, Faucet Body Material Metal, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 1/2 in, Fixed Showerhead Width 4 in, Handheld Showerhead Flow Rate 1.75 gpm, Handle Length 4 in, Number of Handles 1, Moen, Edgestone Series, Shower Connection Type 1/2 in CC, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.