Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Bulb, Lever

  • Mfr # T41315CBN

  • Zoro # G416178659


product price: $212.99
/ea
Sold in multiples of 12 for $2,555.88
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Includes Trim Plate
Trim Plate Included
Ligature Resistant
No
Compatible Mfr. Model Number
T41315CBN
ADA Compliant
ADA Compliant
Connection Type
CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41315CBN
Zoro #
G416178659
UPC #
810475000180
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Trim Plate Width
6 1/2 in
Trim Plate Height
6 1/2 in
Depth
8 in
Trim Plate Depth
1 1/8 in
Width
6 1/2 in
Height
78 in
Fixed Showerhead Thickness
2 3/4 in
Manufacturers Warranty Length
10 yr
Handle Length
4 in
Fixed Showerhead Width
2 3/4 in

Details

Includes Trim Plate
Trim Plate Included
Ligature Resistant
No
Compatible Mfr. Model Number
T41315CBN
ADA Compliant
ADA Compliant
Connection Type
CC
Standards
ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, IAPMO, ICC A117.1
Trim Plate Shape
Circle
Finish
Brushed Nickel
Mounting Type - Faucet
Wall
Showerhead Spray Pattern
Regular
Flow Rate
2.5 gpm
Connection
1/2 in
Showerhead Shape
Bulb
Includes Drain Stopper
Drain Stopper Not Included
Shower Valve Type
Pressure Balancing
Faucet Body Material
Metal
Series
Capstone
Fixed Showerhead Flow Rate
2.5 gpm
Item
Shower Faucet
Showerhead Type
Wall Mounted
ADA Compliance
Yes
Shower Head Type
Wall Mounted
Includes Stem
Stem Not Included
Face Shape
Circle
Features
Brushed Nickel Finish Brings the Warm Look Of Stainless to Your Bath
Includes Fixed Showerhead
Fixed Showerhead Included
Compatible Grainger Part Number
492N90
Includes Cartridge
Cartridge Not Included
Includes
5 1/2 in Escutcheon, Arm and Flange, Handle Screw, Lift and Turn Stopper Assembly, Retainer Nut, Volume Control Knob
Includes Valve
Valve Included
Includes Hot Temperature Limit
Hot Temperature Limit Included
Material of Construction
Brass
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Function
Single
Handheld Showerhead Flow Rate
2.5 gpm
Includes Handle
Handle Included
Trim Finish
Brushed Nickel
Includes Check Stop
Check Stop Not Included
CEC Compliant
Non CEC Compliant
Showerhead Material
Brass
Product Type
Shower Faucets
Compatible Manufacturer Part Number
T41315CBN
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, CC, Face Shape Circle, Faucet Body Material Metal, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 3/4 in, Fixed Showerhead Width 2 3/4 in, Handheld Showerhead Flow Rate 2.5 gpm, Handle Length 4 in, Number of Handles 1, Moen, Capstone Series, Shower Connection Type 1/2 in CC, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass

Restrictions

This item has been restricted from sale in the following states: NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.