Shower Faucet, Circle, Lever
Mfr # T41315CGR
Zoro # G816178655
product price: $61.89
/eaSold in multiples of 12 for $742.68
Key Features
Includes Valve
Valve Included
Showerhead Type
Wall Mounted
Features
Chrome Finish is Highly Reflective for a Mirror-Like Look That Works with Any Decorating Style
Material of Construction
Brass
Includes Check Stop
Check Stop Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T41315CGR
Zoro #
G816178655
UPC #
810475001071
Country of Origin
United States
Dimensions
Handle Length
4 in
Depth
8 in
Fixed Showerhead Width
2 3/4 in
Trim Plate Height
6 1/2 in
Width
6 1/2 in
Height
78 in
Trim Plate Depth
1 1/8 in
Manufacturers Warranty Length
10 yr
Trim Plate Width
6 1/2 in
Fixed Showerhead Thickness
2 3/4 in
Connection Size
1/2 in
Description
Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, CC, Face Shape Circle, Faucet Body Material Metal, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 3/4 in, Fixed Showerhead Width 2 3/4 in, Handheld Showerhead Flow Rate 1.75 gpm, Handle Length 4 in, Number of Handles 1, Moen, Capstone Series, Shower Connection Type 1/2 in CC, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.