Zoro Homepage

Shower Faucet, Circle, Lever

  • Mfr # T58912EP

  • Zoro # G910901678


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Features
Rubber Gaskets, Weep Hole at Bottom of Escutcheon
Shower Valve Type
Pressure Balancing
Ligature Resistant
No
Trim Finish
Chrome
ADA Compliance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58912EP
Zoro #
G910901678
UPC #
-
Country of Origin
United States

Dimensions

Fixed Showerhead Width
6 7/8 in
Manufacturers Warranty Length
10 yr Limited

Details

Item
Shower Faucet
Features
Rubber Gaskets, Weep Hole at Bottom of Escutcheon
Shower Valve Type
Pressure Balancing
Ligature Resistant
No
Trim Finish
Chrome
ADA Compliance
Yes
Faucet Body Material
Metal
Includes Fixed Showerhead
Fixed Showerhead Included
Standards
ASME A112.18.1/CSA
Showerhead Spray Pattern
Rain
Showerhead Function
Single
Includes Valve
Valve Included
Fixed Showerhead Flow Rate
1.75 gpm
Showerhead Material
Metal
Showerhead Type
Wall Mounted
Includes Handle
Handle Included
Series
T58912
ADA Compliant
ADA Compliant
Ligature-Resistant
Not Ligature-Resistant
Product Type
Shower Faucets

Description

Shower Faucet, ADA Compliance Yes, Faucet Body Material Metal, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Width 6 7/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Width Not Applicable, Number of Handles 1, Cleveland, T58912 Series, Shower Connection Type 1/2 in IPS, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Rain, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.