Zoro Homepage

Shower Faucet, Circle, Lever

  • Mfr # T58912EPBN

  • Zoro # G410901765


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Fixed Showerhead Flow Rate
1.75 gpm
Manufacturers Warranty Length
10 yr Limited
Showerhead Material
Metal
Series
T58912
Showerhead Function
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58912EPBN
Zoro #
G410901765
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
10 yr Limited
Fixed Showerhead Width
6 7/8 in

Details

Item
Shower Faucet
Fixed Showerhead Flow Rate
1.75 gpm
Showerhead Material
Metal
Series
T58912
Showerhead Function
Single
Showerhead Spray Pattern
Rain
Faucet Body Material
Metal
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Valve
Valve Included
Showerhead Type
Wall Mounted
Includes Handle
Handle Included
Trim Finish
Brushed Nickel
ADA Compliance
Yes
Features
Rubber Gaskets, Weep Hole at Bottom of Escutcheon
Standards
ASME A112.18.1/CSA
Shower Valve Type
Pressure Balancing
Ligature Resistant
No
Ligature-Resistant
Not Ligature-Resistant
Product Type
Shower Faucets
ADA Compliant
ADA Compliant

Description

Shower Faucet, ADA Compliance Yes, Faucet Body Material Metal, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Width 6 7/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Width Not Applicable, Number of Handles 1, Cleveland, T58912 Series, Shower Connection Type 1/2 in IPS, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Rain, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.