Zoro Homepage

Shower Faucet, Circle, Lever

  • Mfr # T58912NHBN

  • Zoro # G310901698


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Includes Handle
Handle Included
Trim Finish
Brushed Nickel
Fixed Showerhead Width
6 7/8 in
Includes Valve
Valve Included
Fixed Showerhead Flow Rate
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58912NHBN
Zoro #
G310901698
UPC #
-
Country of Origin
United States

Dimensions

Fixed Showerhead Width
6 7/8 in
Manufacturers Warranty Length
10 yr Limited

Details

Item
Shower Faucet
Includes Handle
Handle Included
Trim Finish
Brushed Nickel
Includes Valve
Valve Included
Fixed Showerhead Flow Rate
1.75 gpm
Shower Valve Type
Pressure Balancing
Showerhead Material
Metal
Showerhead Spray Pattern
Rain
Showerhead Function
Single
ADA Compliance
Yes
Features
Rubber Gaskets, Weep Hole at Bottom of Escutcheon
Showerhead Type
Wall Mounted
Series
T58912
Ligature Resistant
No
Standards
ASME A112.18.1/CSA
Faucet Body Material
Metal
Includes Fixed Showerhead
Fixed Showerhead Included
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
ADA Compliant
Product Type
Shower Faucets

Description

Shower Faucet, ADA Compliance Yes, Faucet Body Material Metal, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Width 6 7/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Width Not Applicable, Number of Handles 1, Cleveland, T58912 Series, Shower Connection Type 1/2 in IPS, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Rain, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.