Shower Valve Trim
Mfr # T58911BL
Zoro # G210919854
product price: $99.99
/ea
Free Shipping & Returns
Key Features
For Use With
45311
Standards
ASME A112.18.1/CSA
ADA Compliant
ADA Compliant
Features
Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
Trim Plate Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T58911BL
Zoro #
G210919854
UPC #
-
Country of Origin
United States
Dimensions
Trim Plate Width
6 1/2 in
Tub Spout Connection Size
1/2 in
Manufacturers Warranty Length
10 yr Limited
Details
Color
Matte Black
For Use With
45311
Standards
ASME A112.18.1/CSA
Item
Shower Valve Trim
ADA Compliant
ADA Compliant
Features
Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
Trim Plate Material
Stainless Steel
Handle Material
Metal
Tub Spout Material
Brass
ADA Compliance
Yes
Trim Finish
Matte
Includes Tub Spout
Tub Spout Not Included
Includes Handle
Handle Included
Includes Valve
Valve Included
Spout Reach
5 1/2 in
Trim Plate Shape
Circle
Product Type
Valve Trim
Compatible Series
Ash
Compatible Product Type
45311
Description
Shower Valve Trim, ADA Compliance Yes, Not Applicable, Faucet Handle Type Lever, For Use With 45311, For Use with Series Ash, Handle Material Metal, Number of Handles 1, Cleveland, Not Applicable, Spout Reach 5 1/2 in, Trim Finish Matte, Trim Plate Material Stainless Steel, Trim Plate Width 6 1/2 in, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.