Zoro Homepage

Spout Hub Kit

  • Mfr # 40049

  • Zoro # G516555732


product price: $35.55
/ea
Sold in multiples of 12 for $426.60

Key Features

Compatible Mfr. Model Number
CA41613
Material of Construction
Plastic
Includes Drain Stopper
Drain Stopper Not Included
For Use With
Capstone Kitchen
Ligature-Resistant
Not Ligature-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40049
Zoro #
G516555732
UPC #
810475003938
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr

Details

Compatible Mfr. Model Number
CA41613
Material of Construction
Plastic
Includes Drain Stopper
Drain Stopper Not Included
For Use With
Capstone Kitchen
Ligature-Resistant
Not Ligature-Resistant
Trim Finish
Chrome
Finish
Chrome
For Use With Mfr. Model Number
CA41613
Compatible Product Type
Capstone Kitchen
Handle Material
Plastic
Compatible Series
Capstone
Includes Handle
Handle Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Valve
Valve Not Included
Compatible Manufacturer Part Number
CA41613
Includes
Plastic Spout Hub
Tub and Shower Category
Shower Repair Parts
Ligature Resistant
No
Product Type
Tub and Shower Handle
ADA Compliance
No
Includes Check Stop
Check Stop Not Included
Compatible Grainger Part Number
492N81
Features
Capstone Plastic Spout Hub
Includes Cartridge
Cartridge Not Included
Item
Tub and Shower Handle
Includes Trim Plate
Trim Plate Not Included
ADA Compliant
Not ADA Compliant
Includes Stem
Stem Not Included

Description

Tub and Shower Handle, ADA Compliance No, For Use With Capstone Kitchen, For Use with Series Capstone, Handle Material Plastic, Ligature Resistant No, Number of Handles 0, Moen, Trim Finish Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.