Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Hub Kit

  • Mfr # 40049BN

  • Zoro # G216555858


product price: $54.89
/ea
Sold in multiples of 12 for $658.68

Key Features

Includes Valve
Valve Not Included
Product Type
Shower Handles
For Use With Mfr. Model Number
41611CSL
Compatible Mfr. Model Number
41611CSL
Compatible Series
Capstone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40049BN
Zoro #
G216555858
UPC #
810475003945
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr

Details

Includes Valve
Valve Not Included
Product Type
Shower Handles
For Use With Mfr. Model Number
41611CSL
Compatible Mfr. Model Number
41611CSL
Compatible Series
Capstone
Compatible Manufacturer Part Number
41611CSL
Includes Tub Spout
Tub Spout Not Included
Trim Finish
Brushed Nickel
Material of Construction
Plastic
Compatible Grainger Part Number
492N65
Includes Cartridge
Cartridge Not Included
Includes
Plastic Spout Hub
Compatible Product Type
Capstone Kitchen
Includes Drain Stopper
Drain Stopper Not Included
Tub and Shower Category
Shower Repair Parts
Finish
Brushed Nickel
Handle Material
Plastic
Includes Trim Plate
Trim Plate Not Included
ADA Compliance
No
For Use With
Capstone Kitchen
Features
Capstone Plastic Spout Hub
Ligature Resistant
No
ADA Compliant
Not ADA Compliant
Ligature-Resistant
Not Ligature-Resistant
Includes Stem
Stem Not Included
Item
Shower Handles
Includes Handle
Handle Included
Includes Check Stop
Check Stop Not Included

Description

Shower Handles, ADA Compliance No, For Use With Capstone Kitchen, For Use with Series Capstone, Handle Material Plastic, Ligature Resistant No, Number of Handles 0, Moen, Trim Finish Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.