Zoro Homepage

Spout Hub Kit

  • Mfr # 40049OWB

  • Zoro # G816556019


product price: $65.75
/ea
Sold in multiples of 12 for $789.00

Key Features

Includes
Plastic Spout Hub
Compatible Manufacturer Part Number
CA41613OWB
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Capstone
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40049OWB
Zoro #
G816556019
UPC #
810475003952
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr

Details

Includes
Plastic Spout Hub
Compatible Manufacturer Part Number
CA41613OWB
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Capstone
Material of Construction
Plastic
Includes Trim Plate
Trim Plate Not Included
Finish
Old World Bronze
Item
Shower Handles
Includes Cartridge
Cartridge Not Included
Tub and Shower Category
Shower Repair Parts
Compatible Mfr. Model Number
CA41613OWB
Features
Capstone Plastic Spout Hub
For Use With
Capstone Kitchen
ADA Compliance
No
Includes Valve
Valve Not Included
Ligature Resistant
No
ADA Compliant
Not ADA Compliant
Compatible Grainger Part Number
492N82
Compatible Product Type
Capstone Kitchen
Includes Stem
Stem Not Included
Trim Finish
Old World Bronze
Product Type
Shower Handles
Includes Check Stop
Check Stop Not Included
Includes Handle
Handle Included
Handle Material
Plastic
Includes Drain Stopper
Drain Stopper Not Included
Includes Tub Spout
Tub Spout Not Included
For Use With Mfr. Model Number
CA41613OWB

Description

Shower Handles, ADA Compliance No, For Use With Capstone Kitchen, For Use with Series Capstone, Handle Material Plastic, Ligature Resistant No, Number of Handles 0, Moen, Trim Finish Old World Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.