Tub and Shower Faucet, Chrome, 1.75 gpm
Mfr # T58912NH
Zoro # G011320569
product price: $63.39
/eaKey Features
Features
Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
ADA Compliant
ADA Compliant
Standards
ASME A112.18.1/CSA
Manufacturers Warranty Length
10 yr Limited
ADA Compliance
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T58912NH
Zoro #
G011320569
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
10 yr Limited
Tub Spout Connection Size
1/2 in
Fixed Showerhead Width
6 7/8 in
Details
Item
Tub and Shower Faucet
Features
Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
ADA Compliant
ADA Compliant
Standards
ASME A112.18.1/CSA
ADA Compliance
Yes
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Type
Wall Mounted
Includes Handle
Handle Included
Showerhead Material
Metal
Tub Spout Connection Type
Slip-Fit
Series
T58912
Trim Finish
Chrome
Includes Valve
Valve Included
Includes Tub Spout
Tub Spout Included
Fixed Showerhead Flow Rate
1.75 gpm
Shower Valve Type
Pressure Balancing
Description
Tub and Shower Faucet, ADA Compliance Yes, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Width 6 7/8 in, Number of Handles 1, Cleveland, T58912 Series, Shower Valve Type Pressure Balancing, Showerhead Function Not Applicable, Showerhead Material Metal, Wall Mounted, Trim Finish Chrome, Tub Spout Connection Type Slip-Fit, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.