Tub and Shower Faucet, Matte, 1.75 gpm
Mfr # T58913NHBL
Zoro # G911320683
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Features
Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
ADA Compliant
ADA Compliant
Standards
ASME A112.18.1/CSA
Manufacturers Warranty Length
10 yr Limited
ADA Compliance
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T58913NHBL
Zoro #
G911320683
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
10 yr Limited
Tub Spout Connection Size
1/2 in
Details
Item
Tub and Shower Faucet
Features
Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
ADA Compliant
ADA Compliant
Standards
ASME A112.18.1/CSA
ADA Compliance
Yes
Shower Valve Type
Pressure Balancing
Fixed Showerhead Flow Rate
1.75 gpm
Trim Finish
Matte
Showerhead Material
Metal
Series
T58913
Includes Tub Spout
Tub Spout Included
Tub Spout Connection Type
Slip-Fit
Includes Valve
Valve Included
Includes Handle
Handle Included
Showerhead Type
Wall Mounted
Includes Fixed Showerhead
Fixed Showerhead Included
Tub Spout Type
Pull Up Diverter Spout
Description
Tub and Shower Faucet, ADA Compliance Yes, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Number of Handles 1, Cleveland, T58913 Series, Shower Valve Type Pressure Balancing, Showerhead Function Not Applicable, Showerhead Material Metal, Wall Mounted, Trim Finish Matte, Tub Spout Connection Type Slip-Fit, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.