Tub and Shower Faucet, Nickel, 1.75 gpm

  • Mfr # T58913EPBN

  • Zoro # G810927419


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Features
Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
ADA Compliant
ADA Compliant
Standards
ASME A112.18.1/CSA
ADA Compliance
Yes
Manufacturers Warranty Length
10 yr Limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58913EPBN
Zoro #
G810927419
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
10 yr Limited
Tub Spout Connection Size
1/2 in

Details

Item
Tub and Shower Faucet
Features
Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
ADA Compliant
ADA Compliant
Standards
ASME A112.18.1/CSA
ADA Compliance
Yes
Tub Spout Connection Type
Slip-Fit
Trim Finish
Brushed Nickel
Fixed Showerhead Flow Rate
1.75 gpm
Showerhead Material
Metal
Series
T58913
Includes Valve
Valve Included
Shower Valve Type
Pressure Balancing
Showerhead Type
Wall Mounted
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Tub Spout
Tub Spout Included
Includes Handle
Handle Included
Showerhead Function
Single
Tub Spout Type
Pull Up Diverter Spout

Description

Tub and Shower Faucet, ADA Compliance Yes, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Number of Handles 1, Cleveland, T58913 Series, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Metal, Wall Mounted, Trim Finish Brushed Nickel, Tub Spout Connection Type Slip-Fit, Pull Up Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.