Zoro Homepage

Tub and Shower Trim Kit, Nickel, Circle

  • Mfr # 46301CBNGR

  • Zoro # G116178638


product price: $181.99
/ea
Sold in multiples of 12 for $2,183.88
Item requires special delivery charges. A $78.33 per item surcharge will be applied.

Key Features

ADA Compliance
Yes
Mounting Type - Faucet
Wall
Trim Plate Shape
Circle
Ligature Resistant
No
Includes Check Stop
Check Stop Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46301CBNGR
Zoro #
G116178638
UPC #
810475006151
Country of Origin
United States

Dimensions

Fixed Showerhead Width
4 in
Depth
8 in
Width
6 1/2 in
Trim Plate Width
6 1/2 in
Manufacturers Warranty Length
10 yr
Height
78 in
Fixed Showerhead Thickness
2 5/8 in
Handle Length
4 in
Trim Plate Height
6 1/2 in
Connection Size
1/2 in
Trim Plate Depth
1 1/8 in
Tub Spout Connection Size
1/2 in
Shower Connection Size
1/2 in

Details

ADA Compliance
Yes
Mounting Type - Faucet
Wall
Trim Plate Shape
Circle
Ligature Resistant
No
Includes Check Stop
Check Stop Not Included
CEC Compliant
Non CEC Compliant
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Material
Brass
Shower Valve Type
Pressure Balancing
Flow Rate
1.75 gpm
Includes Tub Spout
Tub Spout Included
Trim Finish
Brushed Nickel
Series
Edgestone
Includes Drain Stopper
Drain Stopper Not Included
Features
EPA Watersense(R)
Fixed Showerhead Flow Rate
1.75 gpm
Connection Type
CC
Includes Hot Temperature Limit
Hot Temperature Limit Included
Tub Spout Material
Zinc
Includes Trim Plate
Trim Plate Included
Shower Head Type
Wall Mounted
Includes Stem
Stem Not Included
Spout Flow Rate
1.75 gpm
ADA Compliant
ADA Compliant
Tub Spout Connection Type
Slip-Fit
Item
Tub and Shower Trim Kit
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Shape
Flat Circle
Material of Construction
Brass
Showerhead Type
Wall Mounted
Connection
1/2 in
Includes
5 1/2 in Escutcheon, Arm and Flange, Diverting Tub Spout, Handle Screw, Lift and Turn Stopper Assembly, Pressure Balance Handle, Retainer Nut
Showerhead Spray Pattern
Regular
Showerhead Function
Single
Finish
Brushed Nickel
Standards
ASME A112.18.1, CSA B125.1, IAPMO
Spout Reach
5 in
Includes Handle
Handle Included
Includes Valve
Valve Included
Tub Spout Type
Pull Up Diverter Spout
Includes Cartridge
Cartridge Included
Face Shape
Circle
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, CC, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 4 in, Handle Length 4 in, Number of Handles 1, Moen, Edgestone Series, Shower Connection Type CC, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.