Zoro Homepage

Tub and Shower Valve Trim

  • Mfr # T58911BN

  • Zoro # G910919871


product price: $101.99
/ea
Free Shipping & Returns

Key Features

For Use With
45311
Standards
ASME A112.18.1/CSA
ADA Compliant
ADA Compliant
Features
Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
Spout Reach
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58911BN
Zoro #
G910919871
UPC #
-
Country of Origin
United States

Dimensions

Trim Plate Width
6 1/2 in
Tub Spout Connection Size
1/2 in
Manufacturers Warranty Length
10 yr Limited

Details

Color
Brushed Nickel
For Use With
45311
Standards
ASME A112.18.1/CSA
Item
Tub and Shower Valve Trim
ADA Compliant
ADA Compliant
Features
Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
Spout Reach
5 1/2 in
Includes Tub Spout
Tub Spout Included
Includes Valve
Valve Included
Tub Spout Connection Type
Slip-Fit
Handle Material
Metal
Trim Finish
Brushed Nickel
Trim Plate Material
Stainless Steel
Includes Handle
Handle Included
Tub Spout Material
Brass
ADA Compliance
Yes
Trim Plate Shape
Circle
Product Type
Valve Trim
Compatible Series
Ash
Compatible Product Type
45311

Description

Tub and Shower Valve Trim, ADA Compliance Yes, Not Applicable, Faucet Handle Type Lever, For Use With 45311, For Use with Series Ash, Handle Material Metal, Number of Handles 1, Cleveland, Not Applicable, Spout Reach 5 1/2 in, Trim Finish Brushed Nickel, Trim Plate Material Stainless Steel, Trim Plate Width 6 1/2 in, Slip-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.