Zoro Homepage

Valve, Moen, Brass

  • Mfr # 45321

  • Zoro # G416244576


product price: $129.99
/ea
Sold in multiples of 6 for $779.94
Free Shipping & Returns

Key Features

Material of Construction
Brass
Compatible Series
All CFG Pressure Balancing Trims
For Use With Mfr. Model Number
T41311CGR
Includes
Shower Valve
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45321
Zoro #
G416244576
UPC #
810475001545
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
10 yr
Length
7 7/16 in
Connection Size
1/2 in
Overall Height
3 1/2 in
Overall Width
2 5/8 in

Details

Material of Construction
Brass
Compatible Series
All CFG Pressure Balancing Trims
For Use With Mfr. Model Number
T41311CGR
Includes
Shower Valve
Material
Brass
Compatible Product Type
CFG Pressure Balancing Tub/Shower and Shower Only Trims
Shower Valve Type
Pressure Balancing
Standards
ASME A112.1016, ASME A112.18.1, ASSE 1016, CSA B125.1, CSA B125.16
Item
Temperature Control Lever
Compatible Grainger Part Number
492N83,492N84,492N85,492n86,492n87,492n88,492n89,492n90,492N91.492N93,492N93,492N94,492N95,492N96,492N97
Compatible Mfr. Model Number
T41311C, T41311CBNGR, T41311CBNGR, T41311CGR,T41311COWB,T41311COWBGR, T41315C,T41315CBN,T41315CBNGR,Y41315CGR,T41315COWBGR,T41411,T41411BN,T41411OWB
Includes Cartridge
Cartridge Included
Connection Type
CPVC
Ligature-Resistant
Not Ligature-Resistant
Finish
Chrome
Replacement Manufacturer Cartridge Part Number
40069
Product Type
Temperature Control Lever
Compatible Manufacturer Part Number
T41311C, T41311CBNGR, T41311CBNGR, T41311CGR,T41311COWB,T41311COWBGR, T41315C,T41315CBN,T41315CBNGR,Y41315CGR,T41315COWBGR,T41411,T41411BN,T41411OWB
Includes Stem
Stem Included
Includes Check Stop
Check Stop Included
Includes Hot Temperature Limit
Hot Temperature Limit Included
Ligature Resistant
No
Includes Plaster Guard
Plaster Guard Included
Number of Ports
4
Features
Pressure Balancing 4 Port Cycling Valve, Pressure Balancing Mechanism Maintains Selected Discharge Temperature to +/- 3.6 Degrees F
For Use With
CFG Pressure Balancing Tub/Shower and Shower Only Trims
Includes Trim Plate
Trim Plate Not Included
Tub and Shower Category
Shower Repair Parts
Includes Valve
Valve Included
Reversible
Reversible
Replacement Cartridge Mfr. Model Number
40069
CEC Compliant
Non CEC Compliant

Description

Temperature Control Lever, Non CEC Compliant, Connection Size 1/2 in, CPVC, For Use With CFG Pressure Balancing Tub/Shower and Shower Only Trims, For Use with Series All CFG Pressure Balancing Trims, Material of Construction Brass, Number of Ports 4, Overall Height 3 1/2 in, Overall Width 2 5/8 in, Moen, Replacement Cartridge Mfr. Model Number 40069, Reversible Reversible, Shower Connection Type 1/2 in CPVC inlets, Shower Valve Type Pressure Balancing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.