CFR HZ-1008-28 22.62 in. x 16.62 in. Radiator Fan Shroud Unit

  • Mfr # HZ-1008-31

  • Zoro # G804026005


original price:  $143.99 , new price: $129.99 , 9 percent off
new price:  $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HZ-1008-31
Zoro #
G804026005
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Maximize the cooling to your radiator with a Cfr Performance radiator fan shroud. Adding a shroud to one of our radiators allows for 100 percentage cooling of the radiator core which allows you to make more horsepower. Our shrouds were specifically designed to fit CFR Performance Ultracool & Ultracool II Aluminum Radiators. Will also work with other radiators that feature the same size core

Features
  • Radiator Fan Shroud Unit
Fits:
  • 26 x 16.5"
Specifications
  • Fan Size: 14"
  • Size: 16.62" H x 22.56" W
  • Weight: 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.