CFR HZ-4300-POL Ford Mustang 5.0 Billet Aluminum Alternator Bracket Set - Polished

  • Mfr # HZ-4300-POL

  • Zoro # G404025972


product price:  $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HZ-4300-POL
Zoro #
G404025972
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Ford Mustang 5.0L polished billet aluminum alternator bracket set fits Ford small block 289-302 engines. Kits are designed to work with lower hose inlet connection on the drivers side only.

Features
  • Ford Mustang 5.0 Billet Aluminum Alternator Bracket Set
Specifications
  • Bracket Material: Aluminum
  • Mounting Hardware Included: Yes
  • Bracket Mounting Style: Water Pump Mount
  • Bracket Type: Upper & Lower Brackets
  • Mounting Position: Passenger Side
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.