CFR HZ-4957-PBK 1955-79 Chevy Small Block Engine Oil Dipstick - EDP Black

  • Mfr # HZ-4957-PBK

  • Zoro # G404026108


product price:  $41.68
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZ-4957-PBK
Zoro #
G404026108
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • 1955-79 Chevy Small Block Engine Oil Dipstick
Fit For:
  • 1955-1979 Chevy 283-305-327-350-400 small block engines
Specifications
  • Color: EDP Black
  • Handle Material: Aluminum
  • Length: 19 in
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.